Corning M67-078 Type 4S Wide LANscape® Fusion Splice Tray With Solid Cover | Graybar Store
Corning - Type 4S Wide LANscape® Fusion Splice Tray With Solid Cover - M67-078
+ / - Hover over image to Zoom
Other Views

    Type 4S Wide LANscape® Fusion Splice Tray With Solid Cover

    Manufacturer: Corning
    Manufacturer #: M67-078
    SKU: 22126873
    $47.71
    Checking Pricing
         
    Splice Tray Category:4S Wide
    Cover Type:Solid
    Accommodates:24 Splices
    Width (Inches):11.7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M67-078
    • Accommodates 24 Splices
    • Cover Type Solid
    • Splice Tray Category 4S Wide
    • Width (Inches) 11.7 in.
    Product Overview:
    LANscape® tray for (24) type 4S wide single-fiber heat-shrink fusion splices.
    Splice tray is 11.7 W x 0.4 H x 4.3 inch D.