Corning M67-110 Type 4R LANscape® Fusion Splice Tray With Solid Cover | Graybar Store
Corning - Type 4R LANscape® Fusion Splice Tray With Solid Cover - M67-110
+ / - Hover over image to Zoom
Other Views

    Type 4R LANscape® Fusion Splice Tray With Solid Cover

    Manufacturer: Corning
    Manufacturer #: M67-110
    SKU: 22075027
    $45.95
    Checking Pricing
         
    Splice Tray Category:4R
    Cover Type:Solid
    Accommodates:(12) Heat Shrink / (6) Mechanical Splices
    Width (Inches):6.9 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M67-110
    • Accommodates (12) Heat Shrink / (6) Mechanical Splices
    • Cover Type Solid
    • Splice Tray Category 4R
    • Width (Inches) 6.9 in.
    Product Overview:
    LANscape® tray with solid cover for (12) type 4R single-fiber heat-shrink fusion splices or (6) mechanical splices.
    Splice tray is 6.9 W x 0.4 H x 3.5 inch D.