Leviton 84012 Type 430 Stainless Steel 4 Gang Device Mount Toggle Switch Wallplate | Graybar Store
Leviton - Type 430 Stainless Steel 4 Gang Device Mount Toggle Switch Wallplate - 84012
+ / - Hover over image to Zoom
Other Views

    Type 430 Stainless Steel 4 Gang Device Mount Toggle Switch Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84012
    SKU: 88158379
    $14.37
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84012
    • Material Finish Stainless Steel
    • Materials 430 Stainless Steel
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 430 stainless steel device mount 4 gang toggle switch wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.