Pentair Hoffman Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps

    Manufacturer: Pentair Hoffman
         

    Type 4 wall-mount enclosure features a hinged door with clamps on three-sides to create a secure seal for indoor or outdoor environments. Polyester powder finish provides corrosion protection in outdoor applications.

    Wall-Mount Enclosure:
    • Seams continuously welded and ground smooth
    • External wall-mounting brackets
    • Formed external flanges around all sides of enclosure opening
    • Stainless steel door clamps on three sides of door
    • Removable heavy gauge stainless steel continuous hinge pin
    • Hasp and staple provided for padlocking
    • Data pocket is high-impact thermoplastic
    • Collar studs provided for mounting optional panels
    • ANSI 61 grey polyester powder paint inside and out
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 3/4/12/13
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    A36H30BLP
    88131746
    8
    36 in.
    30 in.
    $
    882
    .23
    /
    EA
    88131746
    Depth (Inches)
    8
    Height (Inches)
    36 in.
    Width (Inches)
    30 in.
    Material
    $
    882
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24H24ALP
    88131558
    6
    24 in.
    24 in.
    $
    623
    .58
    /
    EA
    88131558
    Depth (Inches)
    6
    Height (Inches)
    24 in.
    Width (Inches)
    24 in.
    Material
    $
    623
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30H30BLP
    88131659
    8
    30 in.
    30 in.
    $
    797
    .89
    /
    EA
    88131659
    Depth (Inches)
    8
    Height (Inches)
    30 in.
    Width (Inches)
    30 in.
    Material
    $
    797
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16H16ALP
    88131381
    6
    16 in.
    16 in.
    $
    453
    .16
    /
    EA
    88131381
    Depth (Inches)
    6
    Height (Inches)
    16 in.
    Width (Inches)
    16 in.
    Material
    $
    453
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20H16ALP
    88131457
    6
    20 in.
    16 in.
    $
    485
    .40
    /
    EA
    88131457
    Depth (Inches)
    6
    Height (Inches)
    20 in.
    Width (Inches)
    16 in.
    Material
    $
    485
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24H20BLP
    88131550
    8
    24 in.
    20 in.
    $
    594
    .38
    /
    EA
    88131550
    Depth (Inches)
    8
    Height (Inches)
    24 in.
    Width (Inches)
    20 in.
    Material
    $
    594
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16H12ALP
    88131377
    6
    16 in.
    12 in.
    $
    420
    .71
    /
    EA
    88131377
    Depth (Inches)
    6
    Height (Inches)
    16 in.
    Width (Inches)
    12 in.
    Material
    $
    420
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30H24BLP
    88131655
    8
    30 in.
    24 in.
    $
    712
    .15
    /
    EA
    88131655
    Depth (Inches)
    8
    Height (Inches)
    30 in.
    Width (Inches)
    24 in.
    Material
    $
    712
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36H30CLP
    88131747
    10
    30 in.
    36 in.
    Steel
    $
    931
    .08
    /
    EA
    88131747
    Depth (Inches)
    10
    Height (Inches)
    30 in.
    Width (Inches)
    36 in.
    Material
    Steel
    $
    931
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A48H36DLP
    88131898
    12
    36 in.
    48 in.
    Steel
    $
    1303
    .59
    /
    EA
    88131898
    Depth (Inches)
    12
    Height (Inches)
    36 in.
    Width (Inches)
    48 in.
    Material
    Steel
    $
    1303
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30H24CLP
    88131656
    10
    24 in.
    30 in.
    Steel
    $
    752
    .52
    /
    EA
    88131656
    Depth (Inches)
    10
    Height (Inches)
    24 in.
    Width (Inches)
    30 in.
    Material
    Steel
    $
    752
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36H30DLP
    88131748
    12
    30 in.
    36 in.
    Steel
    $
    980
    .68
    /
    EA
    88131748
    Depth (Inches)
    12
    Height (Inches)
    30 in.
    Width (Inches)
    36 in.
    Material
    Steel
    $
    980
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131746 SKU, 88131746 ANALYTICS...
    Width (Inches)
    30 in.
    Material
    Price
    $
    882
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131558 SKU, 88131558 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Price
    $
    623
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131659 SKU, 88131659 ANALYTICS...
    Width (Inches)
    30 in.
    Material
    Price
    $
    797
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131381 SKU, 88131381 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Price
    $
    453
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131457 SKU, 88131457 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Price
    $
    485
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131550 SKU, 88131550 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    Price
    $
    594
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131377 SKU, 88131377 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Price
    $
    420
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131655 SKU, 88131655 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Price
    $
    712
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131747 SKU, 88131747 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Steel
    Price
    $
    931
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131898 SKU, 88131898 ANALYTICS...
    Width (Inches)
    48 in.
    Material
    Steel
    Price
    $
    1303
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131656 SKU, 88131656 ANALYTICS...
    Width (Inches)
    30 in.
    Material
    Steel
    Price
    $
    752
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131748 SKU, 88131748 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Steel
    Price
    $
    980
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available