B-Line (Eaton) Type 4 JIC Enclosure, Stainless Steel, Continuous Hinge | Graybar Store
B-Line (Eaton) - Type 4 JIC Enclosure, Stainless Steel, Continuous Hinge
+ / - Hover over image to Zoom
Other Views

    Type 4 JIC Enclosure, Stainless Steel, Continuous Hinge

    Manufacturer: B-Line (Eaton)
         

    Type 4 enclosures house electrical controls and instruments, are intended for indoor or outdoor use and protect against windblown dust and rain, splashing water and hose directed water.

    • Manufacturer B-Line (Eaton)
    • Mounting Style Wall Mount
    • Type Continuous Hinge Cover Enclosure
    • NEMA Ratings NEMA 3RX/4/4X/12/13
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Use With
    Width (Inches)
    Material
    Price
    884-4XSCHC
    99806042
    8 in.
    4 in.
    Panel Enclosures
    8 in.
    Stainless Steel
    $
    585
    .98
    /
    EA
    99806042
    Height (Inches)
    8 in.
    Depth (Inches)
    4 in.
    Use With
    Panel Enclosures
    Width (Inches)
    8 in.
    Material
    Stainless Steel
    $
    585
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    664-4XSCHC
    92057982
    6 in.
    4 in.
    Panel Enclosures
    6 in.
    Stainless Steel
    $
    474
    .38
    /
    EA
    92057982
    Height (Inches)
    6 in.
    Depth (Inches)
    4 in.
    Use With
    Panel Enclosures
    Width (Inches)
    6 in.
    Material
    Stainless Steel
    $
    474
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99806042 SKU, 99806042 ANALYTICS...
    Use With
    Panel Enclosures
    Width (Inches)
    8 in.
    Material
    Stainless Steel
    Price
    $
    585
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92057982 SKU, 92057982 ANALYTICS...
    Use With
    Panel Enclosures
    Width (Inches)
    6 in.
    Material
    Stainless Steel
    Price
    $
    474
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available