Eaton's B-Line Business - Type 4 Premier™ Enclosure, Wall Mount, Quarter Latch, 21 x 36 x 13 in. - 213613-SD M2-00 V3
+ / - Hover over image to Zoom
Other Views

Type 4 Premier™ Enclosure, Wall Mount, Quarter Latch, 21 x 36 x 13 in.

Manufacturer: Eaton's B-Line Business
Manufacturer #: 213613-SD M2-00 V3
SKU: 25812378
Checking Pricing
     
Height (Inches):36 in
Depth (Inches):13 in
Width (Inches):21 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # 213613-SD M2-00 V3
  • Depth (Inches) 13 in
  • Height (Inches) 36 in
  • Width (Inches) 21 in
Product Overview:
NEMA 4 Hinged Bottom Enclosure, Width (Inches): 21 in, Depth (Inches): 13 in, Height (Inches): 36 in, NEMA Ratings: 4