Eaton's B-Line Business - Type 4 JIC Enclosure, Steel, Continuous Hinge
+ / - Hover over image to Zoom
Other Views

Type 4 JIC Enclosure, Steel, Continuous Hinge

Manufacturer: Eaton's B-Line Business
     

Type 4 enclosures house electrical controls and instruments, are intended for indoor or outdoor use and protect against windblown dust and rain, splashing water and hose directed water.

  • Manufacturer Eaton's B-Line Business
  • Mounting Style Wall Mount
  • Hinge Type Continuous
  • Latch Stainless Steel Screw Clamps
  • NEMA Ratings 4; 12; 13
Select Filter Options Below ( 3 items found )
Mfg Part #
SKU
Height (Inches)
Depth (Inches)
Width (Inches)
Material
Price
1084-4CHC
90011088
10 in
4 in
8 in
Steel
$
221
.18
/
EA
90011088
Height (Inches)
10 in
Depth (Inches)
4 in
Width (Inches)
8 in
Material
Steel
$
221
.18
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
12126-4CHC
95043992
12 in
6 in
12 in
Steel
$
298
.30
/
EA
95043992
Height (Inches)
12 in
Depth (Inches)
6 in
Width (Inches)
12 in
Material
Steel
$
298
.30
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
664-4CHC
88060682
6 in
4 in
6 in
Steel
$
167
.87
/
EA
88060682
Height (Inches)
6 in
Depth (Inches)
4 in
Width (Inches)
6 in
Material
Steel
$
167
.87
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
90011088 SKU, 90011088 ANALYTICS...
Width (Inches)
8 in
Material
Steel
Price
$
221
.18
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
95043992 SKU, 95043992 ANALYTICS...
Width (Inches)
12 in
Material
Steel
Price
$
298
.30
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88060682 SKU, 88060682 ANALYTICS...
Width (Inches)
6 in
Material
Steel
Price
$
167
.87
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available