Pentair Hoffman Type 4 Junction Box Hinged Cover | Graybar Store
Pentair Hoffman - Type 4 Junction Box Hinged Cover
+ / - Hover over image to Zoom
Other Views

    Type 4 Junction Box Hinged Cover

    Manufacturer: Pentair Hoffman
         

    Type 4 junction box with continuous hinge with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

    Specifications for type 4 junction box:
    • Seams continuously welded and ground smooth
    • Stainless steel clamps on three sides of door
    • Continuous hinge
    • Stainless steel hinge pin
    • Oil-resistant gasket
    • Bonding provision on door
    • External wall-mounting brackets
    • Mounting studs provided
    See More >>
    • Manufacturer Pentair Hoffman
    • Mounting Style Wall Mount
    • Hinge Type Continuous
    • Latch Stainless Steel Clamps on Three Sides
    • NEMA Ratings 4
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Material
    Height (Inches)
    Depth (Inches)
    Width (Inches)
    Price
    A10086CHNF
    88131172
    10 in.
    6
    8 in.
    $
    153
    .25
    /
    EA
    88131172
    Material
    Height (Inches)
    10 in.
    Depth (Inches)
    6
    Width (Inches)
    8 in.
    $
    153
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1008CHNF
    88131176
    10 in.
    4
    8 in.
    $
    131
    .78
    /
    EA
    88131176
    Material
    Height (Inches)
    10 in.
    Depth (Inches)
    4
    Width (Inches)
    8 in.
    $
    131
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1212CHNF
    88131256
    12 in.
    6
    12 in.
    $
    177
    .71
    /
    EA
    88131256
    Material
    Height (Inches)
    12 in.
    Depth (Inches)
    6
    Width (Inches)
    12 in.
    $
    177
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1614CHNF
    88131355
    16 in.
    6
    14 in.
    $
    249
    .89
    /
    EA
    88131355
    Material
    Height (Inches)
    16 in.
    Depth (Inches)
    6
    Width (Inches)
    14 in.
    $
    249
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A606CHNF
    88131963
    6 in.
    4
    6 in.
    $
    100
    .04
    /
    EA
    88131963
    Material
    Height (Inches)
    6 in.
    Depth (Inches)
    4
    Width (Inches)
    6 in.
    $
    100
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1210CHNF
    88131245
    12 in.
    5
    10 in.
    $
    168
    .71
    /
    EA
    88131245
    Material
    Height (Inches)
    12 in.
    Depth (Inches)
    5
    Width (Inches)
    10 in.
    $
    168
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1412CHNF
    88131312
    14 in.
    6
    12 in.
    $
    212
    .41
    /
    EA
    88131312
    Material
    Height (Inches)
    14 in.
    Depth (Inches)
    6
    Width (Inches)
    12 in.
    $
    212
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A404CHNF
    88131798
    4 in.
    3
    4 in.
    $
    78
    .06
    /
    EA
    88131798
    Material
    Height (Inches)
    4 in.
    Depth (Inches)
    3
    Width (Inches)
    4 in.
    $
    78
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A806CHNF
    88132163
    8 in.
    3.5
    6 in.
    $
    109
    .05
    /
    EA
    88132163
    Material
    Height (Inches)
    8 in.
    Depth (Inches)
    3.5
    Width (Inches)
    6 in.
    $
    109
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A604CHNF
    88131950
    Mild Steel
    6 in.
    3
    4 in.
    $
    88
    .37
    /
    EA
    88131950
    Material
    Mild Steel
    Height (Inches)
    6 in.
    Depth (Inches)
    3
    Width (Inches)
    4 in.
    $
    88
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131172 SKU, 88131172 ANALYTICS...
    Depth (Inches)
    6
    Width (Inches)
    8 in.
    Price
    $
    153
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131176 SKU, 88131176 ANALYTICS...
    Depth (Inches)
    4
    Width (Inches)
    8 in.
    Price
    $
    131
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131256 SKU, 88131256 ANALYTICS...
    Depth (Inches)
    6
    Width (Inches)
    12 in.
    Price
    $
    177
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131355 SKU, 88131355 ANALYTICS...
    Depth (Inches)
    6
    Width (Inches)
    14 in.
    Price
    $
    249
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131963 SKU, 88131963 ANALYTICS...
    Depth (Inches)
    4
    Width (Inches)
    6 in.
    Price
    $
    100
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131245 SKU, 88131245 ANALYTICS...
    Depth (Inches)
    5
    Width (Inches)
    10 in.
    Price
    $
    168
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131312 SKU, 88131312 ANALYTICS...
    Depth (Inches)
    6
    Width (Inches)
    12 in.
    Price
    $
    212
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131798 SKU, 88131798 ANALYTICS...
    Depth (Inches)
    3
    Width (Inches)
    4 in.
    Price
    $
    78
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132163 SKU, 88132163 ANALYTICS...
    Depth (Inches)
    3.5
    Width (Inches)
    6 in.
    Price
    $
    109
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131950 SKU, 88131950 ANALYTICS...
    Depth (Inches)
    3
    Width (Inches)
    4 in.
    Price
    $
    88
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available