Eaton's B-Line Business - Type 4 JIC Continuous Hinge Cover Enclosure - 12126-4CHC
+ / - Hover over image to Zoom
Other Views

Type 4 JIC Continuous Hinge Cover Enclosure

Manufacturer: Eaton's B-Line Business
Manufacturer #: 12126-4CHC
SKU: 95043992
Checking Pricing
     
Height (Inches):12 in
Depth (Inches):6 in
Width (Inches):12 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # 12126-4CHC
  • Depth (Inches) 6 in
  • Height (Inches) 12 in
  • Width (Inches) 12 in
  • Material Steel
Product Overview:
Eaton® B-Line Type 4 JIC Continuous Hinge Cover Enclosure, Width (Inches): 12 in, Depth (Inches): 6 in, Height (Inches): 12 in, NEMA Ratings: 4; 12; 13, Steel