Eaton's B-Line Business - Type 4 JIC Continuous Hinge Cover Enclosure - 1084-4CHC
+ / - Hover over image to Zoom
Other Views

Type 4 JIC Continuous Hinge Cover Enclosure

Manufacturer: Eaton's B-Line Business
Manufacturer #: 1084-4CHC
SKU: 90011088
Checking Pricing
     
Height (Inches):10 in
Depth (Inches):4 in
Width (Inches):8 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # 1084-4CHC
  • Depth (Inches) 4 in
  • Height (Inches) 10 in
  • Width (Inches) 8 in
  • Material Steel
Product Overview:
Eaton® B-Line Type 4 JIC Continuous Hinge Cover Enclosure, Width (Inches): 8 in, Depth (Inches): 4 in, Height (Inches): 10 in, NEMA Ratings: 4; 12; 13, Steel