Pentair Hoffman Type 4 Contoured Enclosure, Screw Cover | Graybar Store
Pentair Hoffman - Type 4 Contoured Enclosure, Screw Cover
+ / - Hover over image to Zoom
Other Views

    Type 4 Contoured Enclosure, Screw Cover

    Manufacturer: Pentair Hoffman
         

    Type 4 contoured enclosure is an economical solution for a broad range of electrical and terminal wiring applications that do not require a back panel.

    Type 4 Contoured Enclosure with Screw Cover:
    • Drawn 16 gauge steel (no welded seams or sharp corners)
    • Formed flanged cover
    • Cover screws
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Bonding provision on cover; grounding nut in body
    • ANSI 61 grey polyester powder paint inside and out
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 4/6/12/13
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    A404DSC
    88131800
    2.62
    4 in.
    4 in.
    Steel
    $
    39
    .39
    /
    EA
    88131800
    Depth (Inches)
    2.62
    Height (Inches)
    4 in.
    Width (Inches)
    4 in.
    Material
    Steel
    $
    39
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A402DSC
    88131792
    2
    2 in.
    4 in.
    Steel
    $
    23
    .33
    /
    EA
    88131792
    Depth (Inches)
    2
    Height (Inches)
    2 in.
    Width (Inches)
    4 in.
    Material
    Steel
    $
    23
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A403DSC
    88131793
    2.62
    2.88 in.
    4.5 in.
    Steel
    $
    30
    .30
    /
    EA
    88131793
    Depth (Inches)
    2.62
    Height (Inches)
    2.88 in.
    Width (Inches)
    4.5 in.
    Material
    Steel
    $
    30
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131800 SKU, 88131800 ANALYTICS...
    Width (Inches)
    4 in.
    Material
    Steel
    Price
    $
    39
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131792 SKU, 88131792 ANALYTICS...
    Width (Inches)
    4 in.
    Material
    Steel
    Price
    $
    23
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131793 SKU, 88131793 ANALYTICS...
    Width (Inches)
    4.5 in.
    Material
    Steel
    Price
    $
    30
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available