Pentair Hoffman Type 3R Wiring Trough | Graybar Store
Pentair Hoffman - Type 3R Wiring Trough
+ / - Hover over image to Zoom
Other Views

    Type 3R Wiring Trough

    Manufacturer: Pentair Hoffman
         

    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color / Finish
    Height (Inches)
    Width (Inches)
    Length
    Price
    A8836RT
    88132199
    ANSI 61 Grey
    8
    8
    3 ft.
    $
    176
    .61
    /
    EA
    88132199
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    3 ft.
    $
    176
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6624RT
    88132024
    ANSI 61 Grey
    6
    6
    2 ft.
    $
    99
    .60
    /
    EA
    88132024
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    2 ft.
    $
    99
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6636RT
    88132025
    ANSI 61 Grey
    6
    6
    3 ft.
    $
    133
    .21
    /
    EA
    88132025
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    3 ft.
    $
    133
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A121272RT
    99692729
    ANSI 61 Grey
    12
    12
    8 ft.
    $
    569
    .61
    /
    EA
    99692729
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    8 ft.
    $
    569
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A101060RT
    99692724
    ANSI 61 Grey
    10
    10
    5 ft.
    $
    307
    .95
    /
    EA
    99692724
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    10
    Width (Inches)
    10
    Length
    5 ft.
    $
    307
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8848RT
    88132200
    ANSI 61 Grey
    8
    8
    4 ft.
    $
    220
    .71
    /
    EA
    88132200
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    4 ft.
    $
    220
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8872RT
    99692722
    ANSI 61 Grey
    8
    8
    6 ft.
    $
    363
    .18
    /
    EA
    99692722
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    6 ft.
    $
    363
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6612RT
    88132023
    ANSI 61 Grey
    6
    6
    1 ft.
    $
    66
    .81
    /
    EA
    88132023
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    1 ft.
    $
    66
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A121224RT
    99692726
    ANSI 61 Grey
    12
    12
    2 ft.
    $
    261
    .32
    /
    EA
    99692726
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    2 ft.
    $
    261
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A4424RT
    88131859
    ANSI 61 Grey
    4
    4
    2 ft.
    $
    73
    .54
    /
    EA
    88131859
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    2 ft.
    $
    73
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6648RT
    88132026
    ANSI 61 Grey
    6
    6
    4 ft.
    $
    164
    .37
    /
    EA
    88132026
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    4 ft.
    $
    164
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A4412RT
    88131858
    ANSI 61 Grey
    4
    4
    1 ft.
    $
    51
    .40
    /
    EA
    88131858
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    1 ft.
    $
    51
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A4436RT
    88131860
    ANSI 61 Grey
    4
    4
    3 ft.
    $
    94
    .23
    /
    EA
    88131860
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    4
    Width (Inches)
    4
    Length
    3 ft.
    $
    94
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132199 SKU, 88132199 ANALYTICS...
    Width (Inches)
    8
    Length
    3 ft.
    Price
    $
    176
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132024 SKU, 88132024 ANALYTICS...
    Width (Inches)
    6
    Length
    2 ft.
    Price
    $
    99
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132025 SKU, 88132025 ANALYTICS...
    Width (Inches)
    6
    Length
    3 ft.
    Price
    $
    133
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692729 SKU, 99692729 ANALYTICS...
    Width (Inches)
    12
    Length
    8 ft.
    Price
    $
    569
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692724 SKU, 99692724 ANALYTICS...
    Width (Inches)
    10
    Length
    5 ft.
    Price
    $
    307
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132200 SKU, 88132200 ANALYTICS...
    Width (Inches)
    8
    Length
    4 ft.
    Price
    $
    220
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692722 SKU, 99692722 ANALYTICS...
    Width (Inches)
    8
    Length
    6 ft.
    Price
    $
    363
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132023 SKU, 88132023 ANALYTICS...
    Width (Inches)
    6
    Length
    1 ft.
    Price
    $
    66
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692726 SKU, 99692726 ANALYTICS...
    Width (Inches)
    12
    Length
    2 ft.
    Price
    $
    261
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131859 SKU, 88131859 ANALYTICS...
    Width (Inches)
    4
    Length
    2 ft.
    Price
    $
    73
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132026 SKU, 88132026 ANALYTICS...
    Width (Inches)
    6
    Length
    4 ft.
    Price
    $
    164
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131858 SKU, 88131858 ANALYTICS...
    Width (Inches)
    4
    Length
    1 ft.
    Price
    $
    51
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131860 SKU, 88131860 ANALYTICS...
    Width (Inches)
    4
    Length
    3 ft.
    Price
    $
    94
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available