Pentair Hoffman F44T3R120 Type 3R WireWay Straight Section Male | Graybar Store
Pentair Hoffman - Type 3R WireWay Straight Section Male - F44T3R120
+ / - Hover over image to Zoom
Other Views

    Type 3R WireWay Straight Section Male

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44T3R120
    SKU: 25067361
    $331.08
    Checking Pricing
         
    Color / Finish:ANSI 61 Gray
    Size:4 x 4 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44T3R120
    • Size 4 x 4 in.
    • Color / Finish ANSI 61 Gray
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    F-44T3R Model NEMA3R lay-in wireway, latch cover With Male Straight Section" , Length 10 ft, Width 4 Inch, Height 4 Inch, No Knockout(s), 16 Gauge Steel, ANSI 61 Gray Polyester, Galvanized,