Milbank Type 3R Transformer Cabinet, Panel Enclosure | Graybar Store
Milbank - Type 3R Transformer Cabinet, Panel Enclosure
+ / - Hover over image to Zoom
Other Views

    Type 3R Transformer Cabinet, Panel Enclosure

    Manufacturer: Milbank
         

    Cabinets are for outdoor use to provide protection against rain, sleet and snow, or are for indoor use to provide protection against dripping water.

    • Manufacturer Milbank
    • Mounting Style Wall Mount
    • Type Transformer
    • Hinge Type Continuous
    • NEMA Ratings NEMA 3R
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Width (Inches)
    Material
    Price
    484812-CT3R-WB
    99423389
    48 in.
    12 in.
    48 in.
    Steel
    $
    1560
    .38
    /
    EA
    99423389
    Height (Inches)
    48 in.
    Depth (Inches)
    12 in.
    Width (Inches)
    48 in.
    Material
    Steel
    $
    1560
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    363612-CT3R
    97102400
    36 in.
    12 in.
    36 in.
    Steel
    $
    1622
    .50
    /
    EA
    97102400
    Height (Inches)
    36 in.
    Depth (Inches)
    12 in.
    Width (Inches)
    36 in.
    Material
    Steel
    $
    1622
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    363612-CT3RXA-SP1
    25338911
    36 in.
    12 in.
    36 in.
    Aluminum
    $
    1004
    .61
    /
    EA
    25338911
    Height (Inches)
    36 in.
    Depth (Inches)
    12 in.
    Width (Inches)
    36 in.
    Material
    Aluminum
    $
    1004
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99423389 SKU, 99423389 ANALYTICS...
    Width (Inches)
    48 in.
    Material
    Steel
    Price
    $
    1560
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97102400 SKU, 97102400 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Steel
    Price
    $
    1622
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25338911 SKU, 25338911 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Aluminum
    Price
    $
    1004
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available