B-Line (Eaton) 444 RTSC Type 3R Screw Cover | Graybar Store
B-Line (Eaton) - Type 3R Screw Cover - 444 RTSC
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 444 RTSC
    SKU: 88060236
    $44.39
    Checking Pricing
         
    Dimensions:4 H x 4 W x 4 D in.
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 444 RTSC
    • Dimensions 4 H x 4 W x 4 D in.
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    Product Overview:
    Eaton® B-Line Type 3R Screw Cover, Galvannealed Steel, Dimensions: 4 H x 4 W x 4 D in, Cover Mounting: Screw, NEMA Ratings: 3R, With Knockouts: With Knockouts