Intermatic 2T2500GA Type 3R Outdoor Plastic Surface Case | Graybar Store
Intermatic - Type 3R Outdoor Plastic Surface Case - 2T2500GA
+ / - Hover over image to Zoom
Other Views

    Type 3R Outdoor Plastic Surface Case

    Manufacturer: Intermatic
    Manufacturer #: 2T2500GA
    SKU: 88138493
    $76.63
    Checking Pricing
         
    Additional Features:Lockable Hasp
    Color:Grey
    Tool Application:Timers
    Use With:Timer Controls
    Product Includes:Lockable Hasp; Molded Mounting Brackets
    Time Delay:3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # 2T2500GA
    • Color Grey
    • Additional Features Lockable Hasp
    • Product Includes Lockable Hasp; Molded Mounting Brackets
    • Time Delay 3R
    • Tool Application Timers
    • Use With Timer Controls
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Plastic Indoor/Outdoor Enclosure, Timer Controls, Dust/Rain Proof, Plastic, NEMA 3R, Surface Mounting, Size 5-1/2 Inch W x 3-3/4 Inch D x 9-3/8 Inch H.