Intermatic 2T511GA Type 3R Outdoor Metal Surface Case | Graybar Store
Intermatic - Type 3R Outdoor Metal Surface Case - 2T511GA
+ / - Hover over image to Zoom
Other Views

    Type 3R Outdoor Metal Surface Case

    Manufacturer: Intermatic
    Manufacturer #: 2T511GA
    SKU: 88138496
    $76.63
    Checking Pricing
         
    Additional Features:Lockable Hasp
    Color:Grey
    Tool Application:Timers
    Use With:Timer Controls
    Product Includes:Swinging Hasp
    Time Delay:3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # 2T511GA
    • Color Grey
    • Additional Features Lockable Hasp
    • Product Includes Swinging Hasp
    • Time Delay 3R
    • Tool Application Timers
    • Use With Timer Controls
    • Country of Origin MX - Mexico
    Product Overview:
    I ntermatic® Time Switch Enclosure NEMA 3R 9-3/8 in. X 5-1/2 in. X 3-5/8 in. Steel, indoor/outdoor. The enclosure has mounting holes and combination 1/2 inch nominal knockouts on back, sides, and bottom.