Eaton's B-Line Business - Type 3R Small Enclosure, Steel, Continuous Hinge, 10 x 8 x 6 in. - 1086 RHC
+ / - Hover over image to Zoom
Other Views

Type 3R Small Enclosure, Steel, Continuous Hinge, 10 x 8 x 6 in.

Manufacturer: Eaton's B-Line Business
Manufacturer #: 1086 RHC
SKU: 95043989
$156.90
Checking Pricing
     
Height (Inches):10 in
Depth (Inches):6 in
Width (Inches):8 in
Material:Galvannealed Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # 1086 RHC
  • Depth (Inches) 6 in
  • Height (Inches) 10 in
  • Width (Inches) 8 in
  • Material Galvannealed Steel
Product Overview:
Eaton® B-Line Type 3R Hinge Cover Enclosure, Width (Inches): 8 in, Depth (Inches): 6 in, Height (Inches): 10 in, NEMA Ratings: 3R, Galvannealed Steel