Pentair Hoffman Panel, Enclosure, Painted Steel, NEMA 3R/4/4X/12/13 | Graybar Store
Pentair Hoffman - Panel, Enclosure, Painted Steel, NEMA 3R/4/4X/12/13
+ / - Hover over image to Zoom
Other Views

    Panel, Enclosure, Painted Steel, NEMA 3R/4/4X/12/13

    Manufacturer: Pentair Hoffman
         

    Panels can be used with Hoffman type 3R, 4, 4X, 12 and 13 enclosures.

    Panels are 12 gauge steel finished with a white polyester powder paint.
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Enclosure
    • NEMA Ratings NEMA 3R/4/4X/12/13
    Select Filter Options Below ( 21 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Use With
    Width (Inches)
    Price
    A20P16
    88131475
    20 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    16 in.
    $
    51
    .63
    /
    EA
    88131475
    Height (Inches)
    20 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    16 in.
    $
    51
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20P20
    88131478
    20 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    20 in.
    $
    62
    .35
    /
    EA
    88131478
    Height (Inches)
    20 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    20 in.
    $
    62
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24P20
    88131577
    24 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    20 in.
    $
    80
    .74
    /
    EA
    88131577
    Height (Inches)
    24 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    20 in.
    $
    80
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24P24
    88131580
    24 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    24 in.
    $
    92
    .84
    /
    EA
    88131580
    Height (Inches)
    24 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    $
    92
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30P24
    88131672
    30 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    24 in.
    $
    112
    .69
    /
    EA
    88131672
    Height (Inches)
    30 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    $
    112
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30P30
    88131675
    30 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    30 in.
    $
    158
    .61
    /
    EA
    88131675
    Height (Inches)
    30 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    30 in.
    $
    158
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36P24
    88131762
    36 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    24 in.
    $
    134
    .91
    /
    EA
    88131762
    Height (Inches)
    36 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    $
    134
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36P30
    88131765
    36 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    30 in.
    $
    179
    .79
    /
    EA
    88131765
    Height (Inches)
    36 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    30 in.
    $
    179
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36P36
    88131768
    36 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    36 in.
    $
    210
    .80
    /
    EA
    88131768
    Height (Inches)
    36 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    $
    210
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A48P36
    88131907
    48 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    36 in.
    $
    273
    .04
    /
    EA
    88131907
    Height (Inches)
    48 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    $
    273
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A60P36
    88131996
    60 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    36 in.
    $
    335
    .65
    /
    EA
    88131996
    Height (Inches)
    60 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    $
    335
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A60P48
    88132000
    60 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    48 in.
    $
    416
    .25
    /
    EA
    88132000
    Height (Inches)
    60 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    48 in.
    $
    416
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A42P30
    88131845
    42 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    30 in.
    $
    205
    .65
    /
    EA
    88131845
    Height (Inches)
    42 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    30 in.
    $
    205
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24P16
    88131576
    24 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    16 in.
    $
    59
    .99
    /
    EA
    88131576
    Height (Inches)
    24 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    16 in.
    $
    59
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A42P36
    88131846
    42 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    36 in.
    $
    241
    .80
    /
    EA
    88131846
    Height (Inches)
    42 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    $
    241
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A72P72
    88132122
    72 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    72 in.
    $
    729
    .23
    /
    EA
    88132122
    Height (Inches)
    72 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    72 in.
    $
    729
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A42P24
    88131844
    42 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    24 in.
    $
    154
    .90
    /
    EA
    88131844
    Height (Inches)
    42 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    $
    154
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20P12
    88131474
    20 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    12 in.
    $
    40
    .89
    /
    EA
    88131474
    Height (Inches)
    20 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    12 in.
    $
    40
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30P20
    88131671
    30 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    20 in.
    $
    97
    .07
    /
    EA
    88131671
    Height (Inches)
    30 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    20 in.
    $
    97
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A60P60
    88132002
    60 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    60 in.
    $
    513
    .12
    /
    EA
    88132002
    Height (Inches)
    60 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    60 in.
    $
    513
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A48P48
    88131910
    48 in.
    White
    Type 3R, 4, 4X, 12 and 13 Enclosures
    48 in.
    $
    377
    .78
    /
    EA
    88131910
    Height (Inches)
    48 in.
    Color
    White
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    48 in.
    $
    377
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131475 SKU, 88131475 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    16 in.
    Price
    $
    51
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131478 SKU, 88131478 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    20 in.
    Price
    $
    62
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131577 SKU, 88131577 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    20 in.
    Price
    $
    80
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131580 SKU, 88131580 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    Price
    $
    92
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131672 SKU, 88131672 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    Price
    $
    112
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131675 SKU, 88131675 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    30 in.
    Price
    $
    158
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131762 SKU, 88131762 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    Price
    $
    134
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131765 SKU, 88131765 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    30 in.
    Price
    $
    179
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131768 SKU, 88131768 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    Price
    $
    210
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131907 SKU, 88131907 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    Price
    $
    273
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131996 SKU, 88131996 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    Price
    $
    335
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132000 SKU, 88132000 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    48 in.
    Price
    $
    416
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131845 SKU, 88131845 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    30 in.
    Price
    $
    205
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131576 SKU, 88131576 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    16 in.
    Price
    $
    59
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131846 SKU, 88131846 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    36 in.
    Price
    $
    241
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132122 SKU, 88132122 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    72 in.
    Price
    $
    729
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131844 SKU, 88131844 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    24 in.
    Price
    $
    154
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131474 SKU, 88131474 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    12 in.
    Price
    $
    40
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131671 SKU, 88131671 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    20 in.
    Price
    $
    97
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132002 SKU, 88132002 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    60 in.
    Price
    $
    513
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131910 SKU, 88131910 ANALYTICS...
    Use With
    Type 3R, 4, 4X, 12 and 13 Enclosures
    Width (Inches)
    48 in.
    Price
    $
    377
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available