Pentair Hoffman ADSTOPKSS6 Door Stop Kit, Stainless Steel, Bottom, Top | Graybar Store
Pentair Hoffman - Door Stop Kit, Stainless Steel, Bottom, Top - ADSTOPKSS6
+ / - Hover over image to Zoom
Other Views

    Door Stop Kit, Stainless Steel, Bottom, Top

    Manufacturer: Pentair Hoffman
    Manufacturer #: ADSTOPKSS6
    SKU: 25090855
    $298.63
    Checking Pricing
         
    Mounting Type:Wall Mount
    Cable Entry:Bottom; Top
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ADSTOPKSS6
    • Type Door Stop Kit
    • Cable Entry Bottom; Top
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 4X
    • Material Stainless Steel
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Type 316 Stainless Steel Door Stop Kit, Stainless Steel, Wall Mount, NEMA Ratings: 4X