Leviton 84064-40 Type 302 Stainless Steel 4 Gang Box Mount Blank Wallplate | Graybar Store
Leviton - Type 302 Stainless Steel 4 Gang Box Mount Blank Wallplate - 84064-40
+ / - Hover over image to Zoom
Other Views

    Type 302 Stainless Steel 4 Gang Box Mount Blank Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84064-40
    SKU: 90075693
    $22.90
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84064-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials 302 Stainless Steel
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel box mount 4 gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.