Leviton 84411-40 Type 302 Stainless Steel 3 Gang Device Mount Decora®/GFCI Device Wallplate | Graybar Store
Leviton - Type 302 Stainless Steel 3 Gang Device Mount Decora®/GFCI Device Wallplate - 84411-40
+ / - Hover over image to Zoom
Other Views

    Type 302 Stainless Steel 3 Gang Device Mount Decora®/GFCI Device Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84411-40
    SKU: 88158427
    $13.58
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84411-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials 302 Stainless Steel
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel device mount 3 gang Decora®/GFCI device wallplate.
    Add elegance to any decor with Decora® designer wallplates. Versatile and sleek, the standard and screwless snap-on versions offer a flawless installation and coordinate with all other Decora-styled dimmers and fan speed controls, including the Vizia™ Collection. They are available in an array of attractive colors that add a finishing touch to any residential decorating project.