Leviton 84421-40 Type 302 Stainless Steel 3 Gang Device Mount Combination (1) Decora®/GFCI Device and (2) Toggle Switch Wallplate | Graybar Store
Leviton - Type 302 Stainless Steel 3 Gang Device Mount Combination (1) Decora®/GFCI Device and (2) Toggle Switch Wallplate - 84421-40
+ / - Hover over image to Zoom
Other Views

    Type 302 Stainless Steel 3 Gang Device Mount Combination (1) Decora®/GFCI Device and (2) Toggle Switch Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84421-40
    SKU: 95008243
    $13.59
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84421-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials 302 Stainless Steel
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel device mount 3 gang combination (1) Decora®/GFCI device and (2) toggle switch wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.