Leviton 84046-40 Type 302 Stainless Steel 2 Gang Device Mount Combination Duplex Receptacle and Single 1.406 Inch Dia. Device Wallplate | Graybar Store
Leviton - Type 302 Stainless Steel 2 Gang Device Mount Combination Duplex Receptacle and Single 1.406 Inch Dia. Device Wallplate - 84046-40
+ / - Hover over image to Zoom
Other Views

    Type 302 Stainless Steel 2 Gang Device Mount Combination Duplex Receptacle and Single 1.406 Inch Dia. Device Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84046-40
    SKU: 90066551
    $8.75
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84046-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials 302 Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel device mount 2 gang combination duplex receptacle and single 1.406 in. dia. device wallplate.