Leviton 84008-40 Type 302 Stainless Steel 2 Gang Box Mount Combination Blank and Duplex Receptacle Wallplate | Graybar Store
Leviton - Type 302 Stainless Steel 2 Gang Box Mount Combination Blank and Duplex Receptacle Wallplate - 84008-40
+ / - Hover over image to Zoom
Other Views

    Type 302 Stainless Steel 2 Gang Box Mount Combination Blank and Duplex Receptacle Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84008-40
    SKU: 95008241
    $12.62
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84008-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials 302 Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel device mount 2 gang combination (1) blank and (1) duplex receptacle wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.