Leviton 5300-HT2 Type 3 Surge Receptacle Power Strip | Graybar Store
Leviton - Type 3 Surge Receptacle Power Strip - 5300-HT2
+ / - Hover over image to Zoom
Other Views

    Type 3 Surge Receptacle Power Strip

    Manufacturer: Leviton
    Manufacturer #: 5300-HT2
    SKU: 25446079
    $223.21
    Checking Pricing
         
    Amperage Rating:20 VAC
    Voltage Rating:125 Vac
    No. of Outlets:6
    Size:2.92 H x 15.73 W x 21 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5300-HT2
    • Size 2.92 H x 15.73 W x 21 D in.
    • Application Commercial
    • Type Type 3 SPD
    • Amperage Rating 20 VAC
    Product Overview:
    120 Volt, 20 Amp ,Surge Protected, 6-Outlet-HG Tamper-Resistant Strip, Continuous Duty, 6-Ft, Beige