Leviton Surge Protection Device Industrial | Graybar Store
Leviton - Surge Protection Device Industrial
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device Industrial

    Manufacturer: Leviton
         

    Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations.

    Leviton Surge Protection Devices are listed to UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
    See More >>
    • Manufacturer Leviton
    • Application Industrial
    Select Filter Options Below ( 1 items found )
    Voltage (Volts):120 V
    Length:6 ft.
    Color:Beige
    Amps:15 A
    Mfg Part #
    SKU
    Voltage (Volts)
    Length
    Color
    Dimensions
    Clamping Voltage
    No. of Outlets
    Plug Configuration
    Amps
    Cord Length (Feet)
    Material
    Price
    5100-PS
    88311270
    120 V
    6 ft.
    Beige
    15 A
    $
    62
    .14
    /
    EA
    88311270
    Voltage (Volts)
    120 V
    Length
    6 ft.
    Color
    Beige
    Dimensions
    Clamping Voltage
    No. of Outlets
    Plug Configuration
    Amps
    15 A
    Cord Length (Feet)
    Material
    $
    62
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311270 SKU, 88311270 ANALYTICS...
    Color
    Beige
    Dimensions
    Clamping Voltage
    No. of Outlets
    Plug Configuration
    Amps
    15 A
    Cord Length (Feet)
    Material
    Price
    $
    62
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available