Phoenix Contact 2905234 Type 3 Surge Protection Device | Graybar Store
Phoenix Contact - Type 3 Surge Protection Device - 2905234
+ / - Hover over image to Zoom
Other Views

    Type 3 Surge Protection Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905234
    SKU: 25760451
    $131.28
    Checking Pricing
         
    Protection Type:Type 3 Surge
    Color:Grey
    Dimensions:60.9 H x 17.5 W x 44.8 D mm
    Depth:44.8 mm
    Input Voltage:150 V AC
    Width (Inches):17.5 mm
    Voltage (Volts):120
    Material:PA 6.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905234
    • Color Grey
    • Dimensions 60.9 H x 17.5 W x 44.8 D mm
    • Voltage (Volts) 120
    • Depth 44.8 mm
    • Input Voltage 150 V AC
    • Protection Type Type 3 Surge
    • Width (Inches) 17.5 mm
    • Material PA 6.6
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Plug, Dimensions: 60.9 H x 17.5 W x 44.8 D mm, Protection Type: Type 3 Surge, PA 6.6, Gray, Voltage (Volts): 120 V AC