Phoenix Contact Type 3 Surge Protection Device | Graybar Store
Phoenix Contact - Type 3 Surge Protection Device
+ / - Hover over image to Zoom
Other Views

    Type 3 Surge Protection Device

    Manufacturer: Phoenix Contact
         

    Device protection, according to type 3/class III, with network interference suppression filter to prevent high-frequency interference voltages, for 1-phase power supply networks with separate N and PE.

    • Manufacturer Phoenix Contact
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Protection Type
    Color
    Dimensions
    Depth
    Input Voltage
    Width (Inches)
    Voltage (Volts)
    Material
    Amps
    Price
    2905234
    25760451
    Type 3 Surge
    Grey
    60.9 H x 17.5 W x 44.8 D mm
    44.8 mm
    150 V AC
    17.5 mm
    120
    PA 6.6
    $
    131
    .28
    /
    EA
    25760451
    Protection Type
    Type 3 Surge
    Color
    Grey
    Dimensions
    60.9 H x 17.5 W x 44.8 D mm
    Depth
    44.8 mm
    Input Voltage
    150 V AC
    Width (Inches)
    17.5 mm
    Voltage (Volts)
    120
    Material
    PA 6.6
    Amps
    $
    131
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2905228
    25761201
    Type 3 Surge
    Grey
    90 H x 17.7 W x 74.5 D mm
    74.5 mm
    125 V DC; 250 V AC
    17.7 mm
    120
    PA 6.6
    26 A
    $
    174
    .87
    /
    EA
    25761201
    Protection Type
    Type 3 Surge
    Color
    Grey
    Dimensions
    90 H x 17.7 W x 74.5 D mm
    Depth
    74.5 mm
    Input Voltage
    125 V DC; 250 V AC
    Width (Inches)
    17.7 mm
    Voltage (Volts)
    120
    Material
    PA 6.6
    Amps
    26 A
    $
    174
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2905229
    25761749
    Type 3 Surge
    Grey
    90 H x 17.7 W x 74.5 D mm
    74.5 mm
    264 V AC
    17.7 mm
    230
    PA 6.6
    26 A
    $
    174
    .87
    /
    EA
    25761749
    Protection Type
    Type 3 Surge
    Color
    Grey
    Dimensions
    90 H x 17.7 W x 74.5 D mm
    Depth
    74.5 mm
    Input Voltage
    264 V AC
    Width (Inches)
    17.7 mm
    Voltage (Volts)
    230
    Material
    PA 6.6
    Amps
    26 A
    $
    174
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2905232
    25812319
    Type 3 Surge
    Grey
    60.9 H x 17.5 W x 44.8 D mm
    44.8 mm
    24 V AC
    17.5 mm
    34
    PA 6.6
    $
    135
    .27
    /
    EA
    25812319
    Protection Type
    Type 3 Surge
    Color
    Grey
    Dimensions
    60.9 H x 17.5 W x 44.8 D mm
    Depth
    44.8 mm
    Input Voltage
    24 V AC
    Width (Inches)
    17.5 mm
    Voltage (Volts)
    34
    Material
    PA 6.6
    Amps
    $
    135
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25760451 SKU, 25760451 ANALYTICS...
    Dimensions
    60.9 H x 17.5 W x 44.8 D mm
    Depth
    44.8 mm
    Input Voltage
    150 V AC
    Width (Inches)
    17.5 mm
    Voltage (Volts)
    120
    Material
    PA 6.6
    Amps
    Price
    $
    131
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25761201 SKU, 25761201 ANALYTICS...
    Dimensions
    90 H x 17.7 W x 74.5 D mm
    Depth
    74.5 mm
    Input Voltage
    125 V DC; 250 V AC
    Width (Inches)
    17.7 mm
    Voltage (Volts)
    120
    Material
    PA 6.6
    Amps
    26 A
    Price
    $
    174
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25761749 SKU, 25761749 ANALYTICS...
    Dimensions
    90 H x 17.7 W x 74.5 D mm
    Depth
    74.5 mm
    Input Voltage
    264 V AC
    Width (Inches)
    17.7 mm
    Voltage (Volts)
    230
    Material
    PA 6.6
    Amps
    26 A
    Price
    $
    174
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25812319 SKU, 25812319 ANALYTICS...
    Dimensions
    60.9 H x 17.5 W x 44.8 D mm
    Depth
    44.8 mm
    Input Voltage
    24 V AC
    Width (Inches)
    17.5 mm
    Voltage (Volts)
    34
    Material
    PA 6.6
    Amps
    Price
    $
    135
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available