Phoenix Contact 2839282 Type 3 surge protection base element - PT-BE/FM | Graybar Store
Phoenix Contact - Type 3 surge protection base element - PT-BE/FM - 2839282
+ / - Hover over image to Zoom
Other Views

    Type 3 surge protection base element - PT-BE/FM

    Manufacturer: Phoenix Contact
    Manufacturer #: 2839282
    SKU: 99721686
    $43.12
    Checking Pricing
         
    Voltage (Volts):250V AC
    Protection Type:Base Element
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2839282
    • Voltage (Volts) 250V AC
    • Protection Type Base Element
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Base Element, 250V AC, Screw Connection, IP 20