Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed
+ / - Hover over image to Zoom
Other Views

Type 3 Enclosure, Steel, Screw Cover, Gasketed

Manufacturer: Pentair Hoffman
     

Type 3 screw-cover gasketed enclosure can be used as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Features of the type 3 screw-cover gasketed enclosure:
  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box
See More >>
  • Manufacturer Pentair Hoffman
  • Latch Stainless Steel Cover Screws
  • NEMA Ratings 3
Select Filter Options Below ( 17 items found )
Mfg Part #
SKU
Material
Height (Inches)
Depth (Inches)
Width (Inches)
Price
A12126GSC
88131254
12
6
12
$
118
.30
/
EA
88131254
Material
Height (Inches)
12
Depth (Inches)
6
Width (Inches)
12
$
118
.30
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A664GSC
88132030
6
4
6
$
60
.24
/
EA
88132030
Material
Height (Inches)
6
Depth (Inches)
4
Width (Inches)
6
$
60
.24
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A18186GSC
25152777
18
6
18
$
159
.99
/
EA
25152777
Material
Height (Inches)
18
Depth (Inches)
6
Width (Inches)
18
$
159
.99
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A24246GSC
25152778
24
6
24
$
254
.97
/
EA
25152778
Material
Height (Inches)
24
Depth (Inches)
6
Width (Inches)
24
$
254
.97
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A666GSC
25110079
6
6
6
$
54
.25
/
EA
25110079
Material
Height (Inches)
6
Depth (Inches)
6
Width (Inches)
6
$
54
.25
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A10106GSC
25152773
10
6
10
$
84
.30
/
EA
25152773
Material
Height (Inches)
10
Depth (Inches)
6
Width (Inches)
10
$
84
.30
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A24248GSC
88131517
24
8
24
$
306
.49
/
EA
88131517
Material
Height (Inches)
24
Depth (Inches)
8
Width (Inches)
24
$
306
.49
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A303012GSC
96010238
30
12
30
$
694
.36
/
EA
96010238
Material
Height (Inches)
30
Depth (Inches)
12
Width (Inches)
30
$
694
.36
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A16166GSC
88131367
16
6
16
$
145
.38
/
EA
88131367
Material
Height (Inches)
16
Depth (Inches)
6
Width (Inches)
16
$
145
.38
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A12124GSC
22127992
12
4
12
$
107
.11
/
EA
22127992
Material
Height (Inches)
12
Depth (Inches)
4
Width (Inches)
12
$
107
.11
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A242410GSC
25079786
Steel
24 in
10 in
24 in
$
505
.11
/
EA
25079786
Material
Steel
Height (Inches)
24 in
Depth (Inches)
10 in
Width (Inches)
24 in
$
505
.11
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A363612GSC
88131708
Steel
36 in
12 in
36 in
$
717
.05
/
EA
88131708
Material
Steel
Height (Inches)
36 in
Depth (Inches)
12 in
Width (Inches)
36 in
$
717
.05
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A10104GSC
88131189
Steel
10 in
4 in
10 in
$
81
.26
/
EA
88131189
Material
Steel
Height (Inches)
10 in
Depth (Inches)
4 in
Width (Inches)
10 in
$
81
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A20208GSC
88131435
Steel
20 in
8 in
20 in
$
228
.15
/
EA
88131435
Material
Steel
Height (Inches)
20 in
Depth (Inches)
8 in
Width (Inches)
20 in
$
228
.15
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A16126GSC
88131347
Steel
16 in
6 in
12 in
$
130
.34
/
EA
88131347
Material
Steel
Height (Inches)
16 in
Depth (Inches)
6 in
Width (Inches)
12 in
$
130
.34
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A12128GSC
25152775
Steel
12 in
8 in
12 in
$
113
.61
/
EA
25152775
Material
Steel
Height (Inches)
12 in
Depth (Inches)
8 in
Width (Inches)
12 in
$
113
.61
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
A242412GSC
25101600
Steel
24 in
12 in
24 in
$
621
.06
/
EA
25101600
Material
Steel
Height (Inches)
24 in
Depth (Inches)
12 in
Width (Inches)
24 in
$
621
.06
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131254 SKU, 88131254 ANALYTICS...
Depth (Inches)
6
Width (Inches)
12
Price
$
118
.30
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88132030 SKU, 88132030 ANALYTICS...
Depth (Inches)
4
Width (Inches)
6
Price
$
60
.24
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25152777 SKU, 25152777 ANALYTICS...
Depth (Inches)
6
Width (Inches)
18
Price
$
159
.99
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25152778 SKU, 25152778 ANALYTICS...
Depth (Inches)
6
Width (Inches)
24
Price
$
254
.97
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25110079 SKU, 25110079 ANALYTICS...
Depth (Inches)
6
Width (Inches)
6
Price
$
54
.25
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25152773 SKU, 25152773 ANALYTICS...
Depth (Inches)
6
Width (Inches)
10
Price
$
84
.30
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131517 SKU, 88131517 ANALYTICS...
Depth (Inches)
8
Width (Inches)
24
Price
$
306
.49
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
96010238 SKU, 96010238 ANALYTICS...
Depth (Inches)
12
Width (Inches)
30
Price
$
694
.36
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131367 SKU, 88131367 ANALYTICS...
Depth (Inches)
6
Width (Inches)
16
Price
$
145
.38
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22127992 SKU, 22127992 ANALYTICS...
Depth (Inches)
4
Width (Inches)
12
Price
$
107
.11
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25079786 SKU, 25079786 ANALYTICS...
Depth (Inches)
10 in
Width (Inches)
24 in
Price
$
505
.11
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131708 SKU, 88131708 ANALYTICS...
Depth (Inches)
12 in
Width (Inches)
36 in
Price
$
717
.05
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131189 SKU, 88131189 ANALYTICS...
Depth (Inches)
4 in
Width (Inches)
10 in
Price
$
81
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131435 SKU, 88131435 ANALYTICS...
Depth (Inches)
8 in
Width (Inches)
20 in
Price
$
228
.15
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88131347 SKU, 88131347 ANALYTICS...
Depth (Inches)
6 in
Width (Inches)
12 in
Price
$
130
.34
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25152775 SKU, 25152775 ANALYTICS...
Depth (Inches)
8 in
Width (Inches)
12 in
Price
$
113
.61
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25101600 SKU, 25101600 ANALYTICS...
Depth (Inches)
12 in
Width (Inches)
24 in
Price
$
621
.06
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available