Leviton 5100-PS Type 3 General Duty 6-Outlet Strip With Switch | Graybar Store
Leviton - Type 3 General Duty 6-Outlet Strip With Switch - 5100-PS
+ / - Hover over image to Zoom
Other Views

    Type 3 General Duty 6-Outlet Strip With Switch

    Manufacturer: Leviton
    Manufacturer #: 5100-PS
    SKU: 88311270
    $62.14
    Checking Pricing
         
    Voltage (Volts):120 V
    Length:6 ft.
    Color:Beige
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5100-PS
    • Color Beige
    • Voltage (Volts) 120 V
    • Application Industrial
    • Amps 15 A
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    120 Volt 15 amp surge protected, 6-outlet power strip with switch. 6 Feet Length and beige color.
    • Dimension- 15.060 Inch W x 2.420 Inch D x 1.250 Inch H
    • 6 ft 14-3 SJT cord length
    • 150 Volt MCOV, -5 to -25 DB (at 500 Kilo Hz - 100 Mega-Hz) noise filtering