Corning M67-048 Type 2S LANscape® Fusion Splice Tray With Solid Cover | Graybar Store
Corning - Type 2S LANscape® Fusion Splice Tray With Solid Cover - M67-048
+ / - Hover over image to Zoom
Other Views

    Type 2S LANscape® Fusion Splice Tray With Solid Cover

    Manufacturer: Corning
    Manufacturer #: M67-048
    SKU: 97107848
    $46.85
    Checking Pricing
         
    Splice Tray Category:2S
    Cover Type:Solid
    Accommodates:12 Splices
    Width (Inches):11.7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M67-048
    • Accommodates 12 Splices
    • Cover Type Solid
    • Splice Tray Category 2S
    • Width (Inches) 11.7 in.
    Product Overview:
    LANscape® tray with clear cover tray for (12) type 2S single-fiber heat-shrink fusion splices.
    Splice tray is 11.7 W x 0.2 H x 3.9 inch D.