Corning M67-061 Type 2S LANscape® Fusion Splice Tray With Clear Cover | Graybar Store
Corning - Type 2S LANscape® Fusion Splice Tray With Clear Cover - M67-061
+ / - Hover over image to Zoom
Other Views

    Type 2S LANscape® Fusion Splice Tray With Clear Cover

    Manufacturer: Corning
    Manufacturer #: M67-061
    SKU: 92041785
    $47.71
    Checking Pricing
         
    Splice Tray Category:2R
    Cover Type:Clear
    Accommodates:6 Splices
    Width (Inches):3.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M67-061
    • Accommodates 6 Splices
    • Cover Type Clear
    • Splice Tray Category 2R
    • Width (Inches) 3.5 in.
    Product Overview:
    LANscape® tray with clear cover for (6) type 2R single-fiber heat-shrink fusion splices.
    Splice tray is 3.5 W x 0.2 H x 7.3 inch D.