Corning M67-068 Type 2R LANscape® Fusion Splice Tray With Solid Cover | Graybar Store
Corning - Type 2R LANscape® Fusion Splice Tray With Solid Cover - M67-068
+ / - Hover over image to Zoom
Other Views

    Type 2R LANscape® Fusion Splice Tray With Solid Cover

    Manufacturer: Corning
    Manufacturer #: M67-068
    SKU: 96092081
    $46.79
    Checking Pricing
         
    Splice Tray Category:2R
    Cover Type:Solid
    Accommodates:6 Splices
    Width (Inches):7.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M67-068
    • Accommodates 6 Splices
    • Cover Type Solid
    • Splice Tray Category 2R
    • Width (Inches) 7.3 in.
    Product Overview:
    LANscape® Tray with solid cover for (6) type 2R single-fiber heat-shrink fusion splices.
    Splice tray is 7.3 W x 0.2 H x 3.5 inch D.