DeWalt DW8424 Type 27 Depressed Center Abrasive Wheel | Graybar Store
DeWalt - Type 27 Depressed Center Abrasive Wheel - DW8424
+ / - Hover over image to Zoom
Other Views

    Type 27 Depressed Center Abrasive Wheel

    Manufacturer: DeWalt
    Manufacturer #: DW8424
    SKU: 25465128
    $54.00
    Checking Pricing
         
    Diameter (Inches):4-1/2 in.
    Tool Application:Metal Cutting
    Additional Features:Max RPM 13300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW8424
    • Additional Features Max RPM 13300
    • Diameter (Inches) 4-1/2 in.
    • Materials Steel
    • Tool Application Metal Cutting
    • Country of Origin DE - Germany
    Product Overview:
    Sander/Grinder Accessory, Type Bonded Abrasive Wheel, Size 4.50 Dia. x 0.045 in. Thick, Grit A60T, Packaging 25 Per Package, Arbor Size 7/8 in.