DeWalt DW4514 Type 27 Depressed Center Abrasive Wheel | Graybar Store
DeWalt - Type 27 Depressed Center Abrasive Wheel - DW4514
+ / - Hover over image to Zoom
Other Views

    Type 27 Depressed Center Abrasive Wheel

    Manufacturer: DeWalt
    Manufacturer #: DW4514
    SKU: 22128043
    $52.75
    Checking Pricing
         
    Diameter (Inches):4-1/2 in.
    Tool Application:High Performance Metal Grinding
    Additional Features:Max RPM 13300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4514
    • Additional Features Max RPM 13300
    • Diameter (Inches) 4-1/2 in.
    • Materials Steel
    • Tool Application High Performance Metal Grinding
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Grinding Wheel, Black And Decker, High Performance, Type 27, 7/8 IN Arbor, A24R Grit