Phoenix Contact 2807609 Type 2 Surge Protection Plug | Graybar Store
Phoenix Contact - Type 2 Surge Protection Plug - 2807609
+ / - Hover over image to Zoom
Other Views

    Type 2 Surge Protection Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 2807609
    SKU: 22039289
    $104.80
    Checking Pricing
         
    Protection Type:Type 2 Surge
    Color:Black
    Dimensions:52.4 H x 17.5 W x 55.3 W mm
    Depth:55.3 mm
    Input Voltage:500 V AC
    Width (Inches):17.5 mm
    Voltage (Volts):400/690
    Material:PA 6.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2807609
    • Color Black
    • Dimensions 52.4 H x 17.5 W x 55.3 W mm
    • Voltage (Volts) 400/690
    • Depth 55.3 mm
    • Input Voltage 500 V AC
    • Protection Type Type 2 Surge
    • Width (Inches) 17.5 mm
    • Material PA 6.6
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Plug, Dimensions: 52.4 H x 17.5 W x 55.3 W mm, Protection Type: Type 2 Surge, PA 6.6, Black, Voltage (Volts): 400/690 V AC