Phoenix Contact 2807586 Type 2 surge protection plug, 120 V | Graybar Store
Phoenix Contact - Type 2 surge protection plug, 120 V - 2807586
+ / - Hover over image to Zoom
Other Views

    Type 2 surge protection plug, 120 V

    Manufacturer: Phoenix Contact
    Manufacturer #: 2807586
    SKU: 22007934
    $104.80
    Checking Pricing
         
    Voltage (Volts):120 V AC
    Protection Type:Surge Protection Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2807586
    • Voltage (Volts) 120 V AC
    • Protection Type Surge Protection Connector
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge protection connector type 2 with high-capacity varistor 120 V AC