Phoenix Contact 2817738 Type 2 surge protection base element-VAL-MS BE/FM | Graybar Store
Phoenix Contact - Type 2 surge protection base element-VAL-MS BE/FM - 2817738
+ / - Hover over image to Zoom
Other Views

    Type 2 surge protection base element-VAL-MS BE/FM

    Manufacturer: Phoenix Contact
    Manufacturer #: 2817738
    SKU: 22007937
    $45.55
    Checking Pricing
         
    Voltage (Volts):250V AC / 125V DC
    Protection Type:Base Element
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2817738
    • Voltage (Volts) 250V AC / 125V DC
    • Protection Type Base Element
    • Country of Origin DE - Germany
    Product Overview:
    Base Element, 250V AC, 125V DC, Biconnect Terminal Block Connection, IP 20