Phoenix Contact 2817741 Type 2 Surge Protection Base Element | Graybar Store
Phoenix Contact - Type 2 Surge Protection Base Element - 2817741
+ / - Hover over image to Zoom
Other Views

    Type 2 Surge Protection Base Element

    Manufacturer: Phoenix Contact
    Manufacturer #: 2817741
    SKU: 99702200
    $25.64
    Checking Pricing
         
    Protection Type:Type 2 Surge
    Module:DIN Rail
    Additional Features:Coding When Protective Plug is Inserted; Single and Multi-Position Design for Protective Plugs
    Color:Black
    Dimensions:90 H x 17.6 W x 44 D mm
    Depth:44 mm
    Width (Inches):17.6 mm
    Amps:80 A
    Voltage (Volts):690
    Material:PA 6.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2817741
    • Color Black
    • Dimensions 90 H x 17.6 W x 44 D mm
    • Voltage (Volts) 690
    • Additional Features Coding When Protective Plug is Inserted; Single and Multi-Position Design for Protective Plugs
    • Amps 80 A
    • Depth 44 mm
    • Module DIN Rail
    • Protection Type Type 2 Surge
    • Width (Inches) 17.6 mm
    • Material PA 6.6
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Plug, Dimensions: 90 H x 17.6 W x 44 D mm, Protection Type: Type 2 Surge, PA 6.6, Black, Voltage (Volts): 690 V AC