Phoenix Contact 2859479 Type 2 Surge Arrester | Graybar Store
Phoenix Contact - Type 2 Surge Arrester - 2859479
+ / - Hover over image to Zoom
Other Views

    Type 2 Surge Arrester

    Manufacturer: Phoenix Contact
    Manufacturer #: 2859479
    SKU: 25053797
    $250.03
    Checking Pricing
         
    Protection Type:Type 2 Surge
    Additional Features:Disconnect Device on Each Individual Plug; Mechanical Coding of All Slots; Optical and Mechanical Status Indication for
    Color:Black
    Dimensions:98 H x 25.3 W x 71.5 D mm
    Depth:71.5 mm
    Input Voltage:120 V AC
    Width (Inches):25.3 mm
    Material:25053797
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2859479
    • Color Black
    • Dimensions 98 H x 25.3 W x 71.5 D mm
    • Additional Features Disconnect Device on Each Individual Plug; Mechanical Coding of All Slots; Optical and Mechanical Status Indication for
    • Depth 71.5 mm
    • Input Voltage 120 V AC
    • Protection Type Type 2 Surge
    • Width (Inches) 25.3 mm
    • Material 25053797
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Arrester, Dimensions: 98 H x 25.3 W x 71.5 D mm, Protection Type: Type 2 Surge, PBT-FR, Black