Leviton 51120-3 Type 2 Panel Mount Surge Protection | Graybar Store
Leviton - Type 2 Panel Mount Surge Protection - 51120-3
+ / - Hover over image to Zoom
Other Views

    Type 2 Panel Mount Surge Protection

    Manufacturer: Leviton
    Manufacturer #: 51120-3
    SKU: 88311268
    $433.94
    Checking Pricing
         
    Voltage Rating:120/208 VAC
    Phase:3
    Size:7.50 H x 4.25 W x 3.25 D in.
    Material:Powder Coated Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 51120-3
    • Size 7.50 H x 4.25 W x 3.25 D in.
    • Application Commercial
    • Type Type 2 SPD
    • Phase 3
    • Material Powder Coated Steel
    • Voltage Rating 120/208 VAC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    120/208 Volt 3 Phase WYE Panel Protector, 4-Mode Protection, Light Commercial/Residential Grade, In NEMA 1 Enclosure