Leviton 42277-DY3 Type 2-Panel Mount Surge Protection, 32002 Series | Graybar Store
Leviton - Type 2-Panel Mount Surge Protection, 32002 Series - 42277-DY3
+ / - Hover over image to Zoom
Other Views

    Type 2-Panel Mount Surge Protection, 32002 Series

    Manufacturer: Leviton
    Manufacturer #: 42277-DY3
    SKU: 91031208
    $807.45
    Checking Pricing
         
    Additional Features:3450 Joules
    Max. Surge Current:80kA
    Brand or Series:32002
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42277-DY3
    • Additional Features 3450 Joules
    • Brand or Series 32002
    • Max. Surge Current 80kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    480V AC Star/277V AC, 380V AC Star/220V AC, 240/480V AC Delta Panel Protector, 4-Mode Protection, NEMA 3R Enclosure