Leviton 32277-DY3 Type 2-Panel Mount Surge Protection, 32000 Series | Graybar Store
Leviton - Type 2-Panel Mount Surge Protection, 32000 Series - 32277-DY3
+ / - Hover over image to Zoom
Other Views

    Type 2-Panel Mount Surge Protection, 32000 Series

    Manufacturer: Leviton
    Manufacturer #: 32277-DY3
    SKU: 92037919
    $830.41
    Checking Pricing
         
    Additional Features:3450 Joules
    Max. Surge Current:80kA
    Brand or Series:32000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 32277-DY3
    • Additional Features 3450 Joules
    • Brand or Series 32000
    • Max. Surge Current 80kA
    • Country of Origin MX - Mexico
    Product Overview:
    480V AC Star/277V AC, 380V AC Star/220V AC, 240/480V AC Delta, 3-Phase Wye Or Delta, Surge Panel, DHC and X10 Compatible, 80Ka L-N Max Surge Current