Leviton 42120-DY3 Type 2 Panel Mount Surge Protection, 120/208 V AC | Graybar Store
Leviton - Type 2 Panel Mount Surge Protection, 120/208 V AC - 42120-DY3
+ / - Hover over image to Zoom
Other Views

    Type 2 Panel Mount Surge Protection, 120/208 V AC

    Manufacturer: Leviton
    Manufacturer #: 42120-DY3
    SKU: 91031207
    $714.49
    Checking Pricing
         
    Voltage (Volts):120/208V AC
    Depth:3.25 in.
    Width (Inches):4.25
    Max. Surge Current:950 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42120-DY3
    • Voltage (Volts) 120/208V AC
    • Depth 3.25 in.
    • Max. Surge Current 950 Joules
    • Width (Inches) 4.25
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R 120/208V 3 phase delta surge panel. Size 4.25 Inch W x 3.25 Inch D x 7.5 Inch H.