Leviton Type 2 Panel Mount Surge Protection | Graybar Store
Leviton - Type 2 Panel Mount Surge Protection
+ / - Hover over image to Zoom
Other Views

    Type 2 Panel Mount Surge Protection

    Manufacturer: Leviton
         

    Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations.

    Leviton Surge Protection Devices are listed to UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Depth
    Width (Inches)
    Max. Surge Current
    Price
    42120-1
    91031206
    120/240 V AC
    3.25 in.
    4.25
    720 Joules
    $
    839
    .26
    /
    EA
    91031206
    Voltage (Volts)
    120/240 V AC
    Depth
    3.25 in.
    Width (Inches)
    4.25
    Max. Surge Current
    720 Joules
    $
    839
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    42120-DY3
    91031207
    120/208V AC
    3.25 in.
    4.25
    950 Joules
    $
    714
    .49
    /
    EA
    91031207
    Voltage (Volts)
    120/208V AC
    Depth
    3.25 in.
    Width (Inches)
    4.25
    Max. Surge Current
    950 Joules
    $
    714
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91031206 SKU, 91031206 ANALYTICS...
    Width (Inches)
    4.25
    Max. Surge Current
    720 Joules
    Price
    $
    839
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91031207 SKU, 91031207 ANALYTICS...
    Width (Inches)
    4.25
    Max. Surge Current
    950 Joules
    Price
    $
    714
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available