Pentair Hoffman F44W24 Type 12 Wireway Straight Section, 4 in. H x 4 in.W x 24 in.D | Graybar Store
Pentair Hoffman - Type 12 Wireway Straight Section, 4 in. H x 4 in.W x 24 in.D - F44W24
+ / - Hover over image to Zoom
Other Views

    Type 12 Wireway Straight Section, 4 in. H x 4 in.W x 24 in.D

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44W24
    SKU: 88133040
    $154.60
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Depth (Inches):24
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44W24
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 24
    • Height (Inches) 4
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. h x 4 in. W x 24 in. D Type 12, 14 gauge steel wireway straight section with grey finish.