Pentair Hoffman Type 12 Screw Cover Junction Box | Graybar Store
Pentair Hoffman - Type 12 Screw Cover Junction Box
+ / - Hover over image to Zoom
Other Views

    Type 12 Screw Cover Junction Box

    Manufacturer: Pentair Hoffman
         

    Type 12 screw type enclosure is ideal for a broad range of applications.

    • Manufacturer Pentair Hoffman
    • Cover Mounting Screw
    • NEMA Ratings 12
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Dimensions
    Material
    Price
    A606SC
    88131971
    4
    6 in.
    6 in.
    $
    75
    .58
    /
    EA
    88131971
    Depth (Inches)
    4
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Dimensions
    Material
    $
    75
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A604SC
    88131956
    3
    6 in.
    4 in.
    $
    64
    .72
    /
    EA
    88131956
    Depth (Inches)
    3
    Height (Inches)
    6 in.
    Width (Inches)
    4 in.
    Dimensions
    Material
    $
    64
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1008SC
    88131185
    4
    10 in.
    8 in.
    $
    99
    .92
    /
    EA
    88131185
    Depth (Inches)
    4
    Height (Inches)
    10 in.
    Width (Inches)
    8 in.
    Dimensions
    Material
    $
    99
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6044SC
    88131941
    4
    6 in.
    4 in.
    $
    68
    .43
    /
    EA
    88131941
    Depth (Inches)
    4
    Height (Inches)
    6 in.
    Width (Inches)
    4 in.
    Dimensions
    Material
    $
    68
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10086SC
    88131173
    6
    10 in.
    8 in.
    $
    115
    .99
    /
    EA
    88131173
    Depth (Inches)
    6
    Height (Inches)
    10 in.
    Width (Inches)
    8 in.
    Dimensions
    Material
    $
    115
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A404SC
    88131805
    3
    4 in.
    4 in.
    $
    56
    .27
    /
    EA
    88131805
    Depth (Inches)
    3
    Height (Inches)
    4 in.
    Width (Inches)
    4 in.
    Dimensions
    Material
    $
    56
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8066SC
    88132161
    6
    8 in.
    6 in.
    $
    92
    .81
    /
    EA
    88132161
    Depth (Inches)
    6
    Height (Inches)
    8 in.
    Width (Inches)
    6 in.
    Dimensions
    Material
    $
    92
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10106SC
    88131192
    6
    10 in.
    10 in.
    $
    128
    .00
    /
    EA
    88131192
    Depth (Inches)
    6
    Height (Inches)
    10 in.
    Width (Inches)
    10 in.
    Dimensions
    Material
    $
    128
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A4044SC
    88131796
    4
    4 in.
    4 in.
    $
    60
    .90
    /
    EA
    88131796
    Depth (Inches)
    4
    Height (Inches)
    4 in.
    Width (Inches)
    4 in.
    Dimensions
    Material
    $
    60
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1210SC
    88131252
    5
    12 in.
    10 in.
    $
    131
    .52
    /
    EA
    88131252
    Depth (Inches)
    5
    Height (Inches)
    12 in.
    Width (Inches)
    10 in.
    Dimensions
    Material
    $
    131
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1412SC
    88131321
    6
    14 in.
    12 in.
    $
    166
    .21
    /
    EA
    88131321
    Depth (Inches)
    6
    Height (Inches)
    14 in.
    Width (Inches)
    12 in.
    Dimensions
    Material
    $
    166
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1212SC
    88131258
    6
    12 in.
    12 in.
    $
    148
    .64
    /
    EA
    88131258
    Depth (Inches)
    6
    Height (Inches)
    12 in.
    Width (Inches)
    12 in.
    Dimensions
    Material
    $
    148
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A808SC
    88132171
    4
    8 in.
    8 in.
    $
    91
    .34
    /
    EA
    88132171
    Depth (Inches)
    4
    Height (Inches)
    8 in.
    Width (Inches)
    8 in.
    Dimensions
    Material
    $
    91
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1614SC
    88131364
    16 H x 14 W x 6 D in
    Steel
    $
    195
    .12
    /
    EA
    88131364
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Dimensions
    16 H x 14 W x 6 D in
    Material
    Steel
    $
    195
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A806SC
    88132169
    8 H x 6 W x 3.5 D in
    Steel
    $
    80
    .24
    /
    EA
    88132169
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Dimensions
    8 H x 6 W x 3.5 D in
    Material
    Steel
    $
    80
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1010SC
    88131193
    10 H x 10 W x 4 D in
    Steel
    $
    113
    .16
    /
    EA
    88131193
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Dimensions
    10 H x 10 W x 4 D in
    Material
    Steel
    $
    113
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131971 SKU, 88131971 ANALYTICS...
    Width (Inches)
    6 in.
    Dimensions
    Material
    Price
    $
    75
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131956 SKU, 88131956 ANALYTICS...
    Width (Inches)
    4 in.
    Dimensions
    Material
    Price
    $
    64
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131185 SKU, 88131185 ANALYTICS...
    Width (Inches)
    8 in.
    Dimensions
    Material
    Price
    $
    99
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131941 SKU, 88131941 ANALYTICS...
    Width (Inches)
    4 in.
    Dimensions
    Material
    Price
    $
    68
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131173 SKU, 88131173 ANALYTICS...
    Width (Inches)
    8 in.
    Dimensions
    Material
    Price
    $
    115
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131805 SKU, 88131805 ANALYTICS...
    Width (Inches)
    4 in.
    Dimensions
    Material
    Price
    $
    56
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132161 SKU, 88132161 ANALYTICS...
    Width (Inches)
    6 in.
    Dimensions
    Material
    Price
    $
    92
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131192 SKU, 88131192 ANALYTICS...
    Width (Inches)
    10 in.
    Dimensions
    Material
    Price
    $
    128
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131796 SKU, 88131796 ANALYTICS...
    Width (Inches)
    4 in.
    Dimensions
    Material
    Price
    $
    60
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131252 SKU, 88131252 ANALYTICS...
    Width (Inches)
    10 in.
    Dimensions
    Material
    Price
    $
    131
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131321 SKU, 88131321 ANALYTICS...
    Width (Inches)
    12 in.
    Dimensions
    Material
    Price
    $
    166
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131258 SKU, 88131258 ANALYTICS...
    Width (Inches)
    12 in.
    Dimensions
    Material
    Price
    $
    148
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132171 SKU, 88132171 ANALYTICS...
    Width (Inches)
    8 in.
    Dimensions
    Material
    Price
    $
    91
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131364 SKU, 88131364 ANALYTICS...
    Width (Inches)
    Dimensions
    16 H x 14 W x 6 D in
    Material
    Steel
    Price
    $
    195
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132169 SKU, 88132169 ANALYTICS...
    Width (Inches)
    Dimensions
    8 H x 6 W x 3.5 D in
    Material
    Steel
    Price
    $
    80
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131193 SKU, 88131193 ANALYTICS...
    Width (Inches)
    Dimensions
    10 H x 10 W x 4 D in
    Material
    Steel
    Price
    $
    113
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available