Pentair Hoffman Type 12 Hinged Cover Wiring Trough-6 x 6 | Graybar Store
Pentair Hoffman - Type 12 Hinged Cover Wiring Trough-6 x 6
+ / - Hover over image to Zoom
Other Views

    Type 12 Hinged Cover Wiring Trough-6 x 6

    Manufacturer: Pentair Hoffman
         

    This Wiring Trough Meets Basic Functionality Requirements For Moist Or Dirty Applications, With The Added Feature Of a Hinged, Screw Clamp Cover For Easy Access

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Length
    Color / Finish
    Price
    F66T12HC
    90091162
    6
    6
    12 in.
    ANSI 61 Grey
    $
    162
    .94
    /
    EA
    90091162
    Width (Inches)
    6
    Height (Inches)
    6
    Length
    12 in.
    Color / Finish
    ANSI 61 Grey
    $
    162
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T24HC
    90091160
    6
    6
    24 in.
    ANSI 61 Grey
    $
    215
    .54
    /
    EA
    90091160
    Width (Inches)
    6
    Height (Inches)
    6
    Length
    24 in.
    Color / Finish
    ANSI 61 Grey
    $
    215
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T36HC
    90091158
    6
    6
    36 in.
    ANSI 61 Grey
    $
    268
    .60
    /
    EA
    90091158
    Width (Inches)
    6
    Height (Inches)
    6
    Length
    36 in.
    Color / Finish
    ANSI 61 Grey
    $
    268
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66T18HC
    90091161
    6
    6
    18 in.
    ANSI 61 Grey
    $
    188
    .95
    /
    EA
    90091161
    Width (Inches)
    6
    Height (Inches)
    6
    Length
    18 in.
    Color / Finish
    ANSI 61 Grey
    $
    188
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091162 SKU, 90091162 ANALYTICS...
    Length
    12 in.
    Color / Finish
    ANSI 61 Grey
    Price
    $
    162
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091160 SKU, 90091160 ANALYTICS...
    Length
    24 in.
    Color / Finish
    ANSI 61 Grey
    Price
    $
    215
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091158 SKU, 90091158 ANALYTICS...
    Length
    36 in.
    Color / Finish
    ANSI 61 Grey
    Price
    $
    268
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90091161 SKU, 90091161 ANALYTICS...
    Length
    18 in.
    Color / Finish
    ANSI 61 Grey
    Price
    $
    188
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available